Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
SMC CP96SDB80-100C-XC68 ISO 15552 CYLINDER
SMC CP96SDB80-100C-XC68 ISO 15552 CYLINDER
Cylinder ISO 15552 CP96 Serie
References
smc:
CP96SDB80-100C-XC68
rubix:
111A2746
Technical specifications
Type
Standard mounting
See all Specifications
Product details
Technical specifications
Product details : SMC CP96SDB80-100C-XC68 ISO 15552 CYLINDER
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
•Double Acting
End of Stroke Cushioning
Technical specifications
Attributes
Type
Standard mounting
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.81
excl. VAT
/
Each
£
246.97
incl. VAT
Delivery usually within (
4
) days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
SMC CDRQ2BW40-90C ROTARY ACTUATOR
FESTO 173198 SEMI-ROTARY DRIVE DSM-8-180-P-A
FESTO 8078857 MINI SLIDE DGST-16-50-E1A
FESTO 1561689 SEMI-ROTARY DRIVE
FESTO 549558 HINGE CYLINDER
FESTO 556690 SWIVEL/LINEAR UNIT
FESTO 175830 SEMI-ROTARY DRIVE DSM-6-180-P-A-FF
AVENTICS R412000360
SMC C96SB80-400-XB6 ISO 15552 CYLINDER
FESTO 549550 HINGE CYLINDER
FESTO 173201 SEMI-ROTARY DRIVE DSM-10-240-P-A
AVENTICS R412000365
FESTO 556654 SWIVEL/LINEAR UNIT DSL-25-25-270-P-A-S2-KF&
FESTO 2536489 SEMI-ROTARY DRIVE
SMC CDRQ2BS10-360 COMPACT ROTARY ACTUATOR