References
SMC:CDRQ2BW40-90C
Rubix:115A8261
Manufacturer :00019015

Documents
Product details : SMC CDRQ2BW40-90C ROTARY ACTUATOR
Technical specifications
Attributes
| Type | rotary actuator |
|---|---|
| Application | double shaft |
| Fixation centre-to-centre distance | 76 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 404.56 excl. VAT
/ Each
£ 485.47 incl. VAT
- Delivery usually within ( 24 ) days