Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
Cylinder diameter | 100 mm |
---|---|
Cylinder stroke | 150 mm |
Type | mounting: standard |
Logistic Weight | 5920 g |
---|---|
Cylinder diameter | 100 mm |
Cylinder stroke | 150 mm |
Type | mounting: standard |
Inserted rod height | 40 mm |
Delivery usually within ( 6 ) days