SMC C95NDB100-250 VDMA TIE ROD CYLINDER (100)
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
See technical informationReferences
SMC:C95NDB100-250
Rubix:80530431

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | mounting: standard |
Product details : SMC C95NDB100-250 VDMA TIE ROD CYLINDER (100)
The C95 Series meets ISO standards, is interchangeable VDMA24562 and employs tie-rod construction. In addition to the standard dampers and carrier belt, the C95 Series employs a "compensating" damping seal design that greatly improves operation. SMC's exclusive "figure 8" seal ensures long service life.
Technical specifications
Attributes
| Logistic Weight | 7040 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 250 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 1,031.57 excl. VAT
/ Each
£ 1,237.88 incl. VAT
- Delivery usually within ( 6 ) days