SMC C95SDB160-80 ISO CYLINDER


Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95

References
smc:C95SDB160-80
rubix:110A9319
brand logo
brand logo
Technical specifications
Cylinder diameter160 mm
Cylinder stroke80 mm
TypeMounting: Standard
See all Specifications

Product details : SMC C95SDB160-80 ISO CYLINDER


ISO 6431 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.

Technical specifications


Attributes
Logistic Weight15868 g
Cylinder diameter160 mm
Cylinder stroke80 mm
TypeMounting: Standard
Inserted rod height72 mm
Show UNSPSC/ECL@SS
£ 842.46 excl. VAT
/ Each
£ 1,010.95 incl. VAT
  • Delivery usually within ( 6 ) days