C(D)M3 Air Cylinder, Double Acting, Single Rod, Short Type
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 125 mm |
Type | double acting air cylinder |
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 125 mm |
Type | double acting air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 234 mm |
Usually arrives within 14 working days