SMC C95SDB200-350 ISO CYLINDER
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
See technical informationSee documentsReferences
SMC:C95SDB200-350
Rubix:112A2573
Manufacturer :00155858

Technical specifications
| Cylinder diameter | 200 mm |
|---|---|
| Cylinder stroke | 350 mm |
| Type | mounting: standard |
Documents
Product details : SMC C95SDB200-350 ISO CYLINDER
ISO 6431 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
Technical specifications
Attributes
| Logistic Weight | 26500 g |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 350 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 1,574.10 excl. VAT
/ Each
£ 1,888.92 incl. VAT
- Delivery usually within ( 7 ) days