Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CD76KE32-150S-B NON-ROTATING CYLINDER
SMC CD76KE32-150S-B NON-ROTATING CYLINDER
Non-Rotating Cylinder
References
smc:
CD76KE32-150S-B
rubix:
109A1232
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
150
mm
Type
air cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CD76KE32-150S-B NON-ROTATING CYLINDER
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
150
mm
Type
air cylinder
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.78
excl. VAT
/
Each
£
144.94
incl. VAT
Delivery usually within (
7
) days
Add to cart
Check our products from related categories
SMC CXSM10-120-XB11 SLIDE UNIT
SMC CD85KN25-400-B RUBBER CUSHION CYLINDER
SMC CG5EN25SV-150 STAINLESS STEEL CYLINDER
SMC C85WE16-50 CYLINDER DOUBLE ROD
SMC CDJ2B16-200RZ-B AIR CYLINDER
SMC CUJB12-50DM MINI FREE MOUNT CYLINDER
SMC CS2B125TF-150 AIR CYLINDER
SMC CDG5EN100TFSV-25 STAINLESS STEEL CYLINDER
SMC CD85F25-1000-A-X2018 CYLINDER
AVENTICS R480163258
SMC MDBWF63-175-Y59BL ACTUATOR
SMC MY1H32TFG-550Z MECHANICALLY COUPLED RODLESS CYLINDER
MATARA MCMI-11-20-80-A 80MM STROKE CYLINDER WITH AIR CUSHION
SMC CDG1BN63-150 CYLINDER
AVENTICS R402000833