Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822061507
AVENTICS 0822061507
Series GPC
References
aventics:
0822061507
rubix:
274A0499
Technical specifications
Cylinder diameter
16Ā
mm
Cylinder stroke
25Ā
mm
Type
guide cylinders, series gpc-e
Product details
Technical specifications
Product details : AVENTICS 0822061507
Technical specifications
Attributes
Cylinder diameter
16Ā
mm
Cylinder stroke
25Ā
mm
Type
guide cylinders, series gpc-e
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
620.60
excl. VAT
/
Each
Ā£
744.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC MGZ40TF-175 NON-ROTATING DOUBLE POWER CYLINDER
SMC CG5BN25TFSR-300 STAINLESS STEEL CYLINDER
CAMOZZI ROUNDLINE CYL-DBL ACTING-32 BORE-200 STROKE 27M2A32A0200
SMC CG5EN80TFSR-250 STAINLESS STEEL CYLINDER
SMC JCDMB40-250 AIR CYLINDER
MATARA MCQV2-11-50-75M ISO15552-VDMA 24562 50 BORE 75MM STROKE MAGNETI
SMC C96SDB40-800 ISO 15552 CYLINDER
AVENTICS R480040989
MECALINE 879522 ROUNDLINE CYLINDER 20MM DIA/BORE STROKE 50MM
SMC CDM2RA40-150Z AIR CYLINDER
SMC CD76E32-80-B-XC6B AIR CYLINDER
SMC CDS2B320TF-160 AIR CYLINDER
SMC C96SDB40-400 ISO CYLINDER
SMC CG5EA32SR-75 S/S CYLINDER
SMC C95SB160-320 ISO CYLINDER