SMC C95SDT200-300 CYLINDER
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
See technical informationSee documentsReferences
SMC:C95SDT200-300
Rubix:393A4154

Technical specifications
| Cylinder diameter | 200 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | montage : troubillon |
Documents
Product details : SMC C95SDT200-300 CYLINDER
ISO 6431 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
Technical specifications
Attributes
| Logistic Weight | 32820 g |
|---|---|
| Cylinder diameter | 200 mm |
| Cylinder stroke | 300 mm |
| Type | montage : troubillon |
Show UNSPSC/ECL@SS
£ 1,821.34 excl. VAT
/ Each
£ 2,185.61 incl. VAT
- Usually arrives within 14 working days