SMC IP200-50 CYLINDER POSITIONER (50MM)

Cylinder Positioner

See technical informationSee documents

References

SMC:IP200-50
Rubix:116A4731
Manufacturer :00048564
EAN:3618036079586
brand logo

Technical specifications

Typecylinder positioner

Documents

Product details : SMC IP200-50 CYLINDER POSITIONER (50MM)


-
•Sensitivity: Within ±0.5 % F.S
•Repeatability: Within ±1 % F.S
•Ambient and fluid temperatures: -5 to 60 °C.

Stroke: 50

Strengths

•Provides accurate and stable positioning of air cylinders
Compact design and has zero adjusting screw and feedback spring
Available in standard, low or high temperature
Servo-mechanism allows precise and stable position control of cylinders
Can be used as a cylinder position control unit for general industrial machines

Technical specifications


Attributes
Typecylinder positioner
£ 281.22 excl. VAT
/ Each
£ 337.46 incl. VAT
  • Delivery usually within ( 4 ) days