References
Festo:DZF-63-50-P-A
Rubix:108A6882
Manufacturer :164084
EAN:4052568136826

Documents
Product details : FESTO 164084 FLAT CYLINDER DZF-63-50-P-A
Flat cylinder DZF-63-50-P-A Non-rotating, for Position sensing, with elastic cushioning rings in end Positions. Various Mounting options, with or without additional Mounting components. Stroke=50 mm, Piston diameter=(* 63 mm, * Equivalent diameter), Max. angular deflection of piston rod +/-=0,4 deg, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 1765,25 g |
|---|---|
| Type | dzf flat cylinder, metric |
Show UNSPSC/ECL@SS
£ 265.54 excl. VAT
/ Each
£ 318.65 incl. VAT
- Delivery usually within ( 2 ) days