FESTO 188331 SHORT-STROKE CYLINDER AEVC-100-25-A-P


AEVC short stroke cylinder

References
festo:AEVC-100-25-A-P
rubix:113A5078
manufacturer :188331
ean:4052568149352
AEVC-100-25-A-P Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter100 mm
See all Specifications

Product details : FESTO 188331 SHORT-STROKE CYLINDER AEVC-100-25-A-P


Short stroke cylinder AEVC-100-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=100 mm, Spring return force, retracted=140 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight2405,4 g
Typeaevc short-stroke cylinder
Cylinder diameter100 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 182.42 excl. VAT
/ Each
£ 218.90 incl. VAT