FESTO 3659469 ISO CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-50-30-D3-PPVA-N3
rubix:390A8182
manufacturer :3659469
ean:4052568272807
brand logo
brand logo
Technical specifications
TypeStandard cylinder according to ISO 15552
Cylinder diameter50Ā mm
See all Specifications

Product details : FESTO 3659469 ISO CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
TypeStandard cylinder according to ISO 15552
Cylinder diameter50Ā mm
Cylinder stroke30Ā mm
Show UNSPSC/ECL@SS
Ā£ 153.58 excl. VAT
/ Each
Ā£ 184.30 incl. VAT
  • Usually arrives within 14 working days