References
SMC:MXS12-100R
Rubix:2606256

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MXS12-100R AIR SLIDE TABLE
Applications that call for precise movement ranging from 10-150mm (1/2-6") typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
•Air slide table
•Bore size: 6, 8, 12, 16, 20, 25 (mm)
•Strokes: 5mm to 150mm, depending upon bore size
•With or without stroke adjuster with or without shock
•Options: buffer, end lock, axial piping
•Variety of switches with a variety of wire lead lengths
Bore Size: 12mm
Port Thread: Rc
Stroke: 100mm
Adjuster: w/o Adjuster
Function: R (End Lock)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M Lead Wire [Or None in the Case of No Auto Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
•Bore size: 6, 8, 12, 16, 20, 25 (mm)
•Strokes: 5mm to 150mm, depending upon bore size
•With or without stroke adjuster with or without shock
•Options: buffer, end lock, axial piping
•Variety of switches with a variety of wire lead lengths
Bore Size: 12mm
Port Thread: Rc
Stroke: 100mm
Adjuster: w/o Adjuster
Function: R (End Lock)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 05 M Lead Wire [Or None in the Case of No Auto Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 232x53x32 mm |
|---|---|
| Logistic Weight | 1000 g |
| Type | air slide table |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 12 |
Show UNSPSC/ECL@SS
£ 710.95 excl. VAT
/ Each
£ 853.14 incl. VAT
- Delivery usually within ( 4 ) days