FESTO 544025 MINI SLIDE DGSL-20-50-Y3A

Mini slide, metric DGSL

See technical informationSee documents

References

Festo:DGSL-20-50-Y3A
Rubix:114A1588
Manufacturer :544025
EAN:4052568183684
DGSL-20-50-Y3A Mini slide

Technical specifications

Typemini slide
Cylinder diameter25 mm
Cylinder stroke50 mm
See all Specifications

Documents

Product details : FESTO 544025 MINI SLIDE DGSL-20-50-Y3A


Slide drive with ball bearing guide and a wide range of adaptation options such as stroke reduction, end-position locking, and clamping unit

 

Strengths

  • High load capacity and positioning accuracy
  • Maximum movement precision thanks to ground-in ball bearing cage guide
  • Maximum flexibility thanks to 8 sizes and a large selection of cushioning variants
  • Variants with clamping unit or end-position locking for fixing the guide slide
  • Wide variety of mounting and attachment options
  • Compact design

Technical specifications


Attributes
Logistic Weight2217,66 g
Typemini slide
Cylinder diameter25 mm
Cylinder stroke50 mm
Min. temperature0 °C
Max. temperature60 °C
Design size25
£ 907.53 excl. VAT
/ Each
£ 1,089.04 incl. VAT
  • Delivery usually within ( 2 ) days