References
SMC:MXQ12-50AS
Rubix:2606007
Manufacturer :MXQ12-50AS
EAN:3618036357479

Technical specifications
| Type | air slide table - adjuster at forwarding end/rubber stopper; double acting (d/a) |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MXQ12-50AS AIR SLIDE TABLE/HIGH PRECISION
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. Similar in design to the MXS series, the MXQ incorporates a more precise bearing and slide table. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0.05mm. The bearing is a recirculating linear guide in a stainless steel housing. The result is a very accurate slide with all of the familiar options associated with the MXS series.
•Air slide table w/built-in guide rail
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable
Thread Type: Rc (PT)
Bore Size: 12mm
Symmetric Type: Standard
Stroke: 50mm
Adjuster: AS (Adjuster at Forwarding End/Rubber Stopper)
Function: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore size (mm): 6, 8, 12, 16, 20, 25
•Standard or symetric styles
•Adjuster options: rubber stopper, shock absorber, metal stopper
•Auto switch capable
Thread Type: Rc (PT)
Bore Size: 12mm
Symmetric Type: Standard
Stroke: 50mm
Adjuster: AS (Adjuster at Forwarding End/Rubber Stopper)
Function: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 550 g |
|---|---|
| Type | air slide table - adjuster at forwarding end/rubber stopper; double acting (d/a) |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 12 |
Show UNSPSC/ECL@SS
£ 663.23 excl. VAT
/ Each
£ 795.88 incl. VAT
- Delivery usually within ( 11 ) days