FESTO 535464 LINEAR/SWIVEL CLAMP CLR-50-50-G-P-A
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-50-50-G-P-A
Rubix:112A2701
Manufacturer :535464
EAN:4052568168926

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 535464 LINEAR/SWIVEL CLAMP CLR-50-50-G-P-A
Linear/swivel clamp CLR-50-50-G-P-A Clamping system with linear movement, standardised hole pattern to ISO 21287. Total stroke=71 mm, Piston diameter=50 mm, Piston rod thread=M10, Clamping stroke=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 2180,6 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 515.45 excl. VAT
/ Each
£ 618.54 incl. VAT
- Delivery usually within ( 6 ) days