References
Festo:DWC-63-150-Y-A
Rubix:390A9055
Manufacturer :558111
EAN:4052568204884

Documents
Product details : FESTO 558111 HINGE CYLINDER
Hinge cylinder DWC-63-150-Y-A Stroke=150 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=16,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Hinge cylinder DWC-63-150-Y-A 558111
Technical specifications
Attributes
| Logistic Weight | 2274,3 g |
|---|---|
| Type | dwc-63-150-y-a hinge cylinder |
Show UNSPSC/ECL@SS
£ 184.48 excl. VAT
/ Each
£ 221.38 incl. VAT
- Delivery usually within ( 10 ) days