Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 1145100 SEMI-ROTARY DRIVE
FESTO 1145100 SEMI-ROTARY DRIVE
Semi-rotary drive DSM
References
festo:
DSM-T-25-270-CC-A-B
rubix:
390A8768
manufacturer :
1145100
ean:
4052568227500
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1145100 SEMI-ROTARY DRIVE
Double-acting semi-rotary vane drive and metal fixed stops. The swivel angle is infinitely adjustable across the entire swivel range
Strengths
Semi-rotary vane drive
With spigot shaft, hollow flanged shaft, tandem rotary vane and spigot shaft, tandem rotary vane and flanged shaft or heavy-duty bearing (HD)
Technical specifications
Attributes
Logistic Weight
1177
g
Type
Rotary Actuator
Max. service pressure
10
bar
Fixation centre-to-centre distance
65
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
627.18
excl. VAT
/
Each
£
752.62
incl. VAT
Usually arrives within 14 working days
Select variants (168)
Add to cart
Check our products from related categories
FESTO 549554 HINGE CYLINDER
FESTO 565765 HINGE CYLINDER
FESTO 565777 HINGE CYLINDER
FESTO 556484 SWIVEL/LINEAR UNIT
FESTO 572362 HINGE CYLINDER
SMC CP96SDB100-50-XC68 ISO 15552 CYLINDER
AVENTICS R412000401
FESTO 1145093 SEMI-ROTARY DRIVE
FESTO 572348 HINGE CYLINDER
FESTO 185931 SEMI-ROTARY DRIVE DSM-6-180-P-A-FW
SMC CRB1BW10-180SE ROTARY ACTUATOR
FESTO 175830 SEMI-ROTARY DRIVE DSM-6-180-P-A-FF
FESTO 1758074 BALL VALVE ACTUATOR UNIT
FESTO 30654 SEMI-ROTARY DRIVE DSRL-12-180-P-FW
CAMOZZI ROTARY CYL-80 BORE-90 DEG ROTATION-CUSHIONED 30-080/090