References
IMI Norgren:RM/8010/M/80
Rubix:133A5396
Manufacturer :RM/8010/M/80

Product details : NORGREN RM/8010/M/80 10MM MAGNETIC PISTON CYLINDER
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Type | iso 6432 round pneumatic cylinder, double-acting (magnetic piston) |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 47.66 excl. VAT
/ Each
£ 57.19 incl. VAT
- Usually arrives within 14 working days
