References
Festo:DSNU-25-150-PPS-A
Rubix:390A8806
Manufacturer :1908327
EAN:4052568249236



Documents
Product details : FESTO 1908327 ISO CYLINDER
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 402,5 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 150 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 65.00 excl. VAT
/ Each
£ 78.00 incl. VAT
- Delivery usually within ( 2 ) days