References
IMI Norgren:RM/8017/M/50
Rubix:113A4802
Manufacturer :RM/8017/M/50

Product details : NORGREN RM/8017/M/50 16MM MAGNET PISTON CYLINDER
Round cylinder
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Type | round pneumatic cylinder iso 6432 (roundline), double-acting, magnetic piston, adjustable damping |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 65.95 excl. VAT
/ Each
£ 79.14 incl. VAT
- Usually arrives within 14 working days
