References
IMI Norgren:RM/55451/M/200
Rubix:132A0019


Technical specifications
| Type | norgren rm/55451/m/200 cylinder |
|---|---|
| Cylinder stroke | 200 mm |
Product details : NORGREN RM/55451/M/200 CYLINDER
Round cylinder
Round cylinder
Technical specifications
Attributes
| Type | norgren rm/55451/m/200 cylinder |
|---|---|
| Cylinder stroke | 200 mm |
| Application | double-acting pneumatic cylinder with magnetic piston and adjustable cushioning. |
| Reaming diameter | 50 mm |
| Material | aluminium |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 316.41 excl. VAT
/ Each
£ 379.69 incl. VAT
- Usually arrives within 14 working days