References
SMC:CDUKW20-20D
Rubix:112A8408
Manufacturer :CDUKW20-20D

Documents
Product details : SMC CDUKW20-20D THRU-ROD FREE MOUNT CYLINDER
Universal mounting cylinder, CU series
Technical specifications
Attributes
| Logistic Weight | 229 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
| Type | free mount cylinder |
Show UNSPSC/ECL@SS
£ 115.41 excl. VAT
/ Each
£ 138.49 incl. VAT
- Delivery usually within ( 17 ) days