Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 400x45x45 mm |
---|---|
Logistic Weight | 1061,73 g |
Type | DSBC standard cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 250 mm |
In stock: Next day delivery