FESTO 19222 STANDARDS-BASED CYLINDER DSNU-25-80-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-25-80-P-A
rubix:111A1707
manufacturer :19222
ean:4052568003265
DSNU-25-80-P-A Standard cylinder
brand logo
Technical specifications
Typedsnu round cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 19222 STANDARDS-BASED CYLINDER DSNU-25-80-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)224x40x40Ā mm
Logistic Weight320Ā g
Typedsnu round cylinder
Cylinder diameter25Ā mm
Cylinder stroke80Ā mm
Show UNSPSC/ECL@SS
Ā£ 59.00 excl. VAT
/ Each
Ā£ 70.80 incl. VAT
  • Delivery usually within ( 2 ) days