References
SMC:CG5BN20SR-15
Rubix:108A2685
Product details : SMC CG5BN20SR-15 STAINLESS STEEL CYLINDER
SMCs CG5-S series is a cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of external metal parts provides improved corrosion resistance in environments with exposure to water
Technical specifications
Attributes
| Type | cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 31 mm |
Show UNSPSC/ECL@SS
£ 61.76 excl. VAT
/ Each
£ 74.11 incl. VAT
- Delivery usually within ( 7 ) days