References
SMC:NCDMB075-0200
Rubix:2607454
EAN:3618036280746

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder stroke | 50.8 mm |
| Cylinder diameter | 21.8 mm |
Documents
Product details : SMC NCDMB075-0200 CYLINDER-AMERICAN SPEC.
Series NCM stainless steel cylinder offers space savings, high performance, and interchangeability with other stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is 4 mounting styles * as well as double rod and spring return or spring extend models. The NCM is auto-switch capable without any change in cylinder dimension.
Strengths
•Double acting single rod
Mounts: nose, rear, end, rod, block
Variety of switches and lead wire lengths
Optional Rod Boot
Mounts: nose, rear, end, rod, block
Variety of switches and lead wire lengths
Optional Rod Boot
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Type | air cylinder |
| Cylinder stroke | 50.8 mm |
| Cylinder diameter | 21.8 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 17 bar |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 62.52 excl. VAT
/ Each
£ 75.02 incl. VAT
- Delivery usually within ( 4 ) days