References
Festo:DFSP-16-10-PF-PA
Rubix:390A6788
Manufacturer :576066
EAN:4052568224301

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 10 mm |
| Cylinder diameter | 10 mm |
Documents
Product details : FESTO 576066 STOPPER CYLINDER
Stopper cylinder DFSP-16-10-PF-PA Stroke=10 mm, Piston diameter=16 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 10 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 89.46 excl. VAT
/ Each
£ 107.35 incl. VAT
- Delivery usually within ( 6 ) days