Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC MKB20-20RNZ
SMC MKB20-20RNZ
Cylinder
References
smc:
MKB20-20RNZ
rubix:
265A1548
manufacturer :
00768988
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
20
mm
Type
Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC MKB20-20RNZ
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
20
mm
Type
Cylinder
Min. temperature
-10
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
213.71
excl. VAT
/
Each
£
256.45
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
MATARA MCMI-11-16-50 ISO6432 CYLINDER 16MM BORE 50MM STROKE MAGNETIC R
MATARA MCQV2-11-40-75M ISO15552-VDMA 24562 40 BORE 75MM STROKE MAGNETI
SMC MDWBB40TF-175 CYLINDER WITH LOCK
SMC CD76E32-80-B-XC6B AIR CYLINDER
SMC CDG1BA40-600Z AIR CYLINDER
SMC C96SDB50-700C CYLINDER
SMC CDG5BN20TFSR-50 STAINLESS STEEL CYLINDER
SMC CDJ5B10SR-45-B STAINLESS STEEL CYLINDER
SMC CDJP2B10-15D-B PIN CYLINDER
SMC CDUJB12-40DM MINI FREE MOUNT CYLINDER
SMC CG5EN20TFSV-25 STAINLESS STEEL CYLINDER
SMC CDM2B25TF-75Z AIR CYLINDER
AVENTICS R480157647
SMC C96SDT32-160 ISO 15552 CYLINDER
MATARA MCQV-11-200-500M ISO15552-VDMA 24562 200 BORE 500MM STROKE MAGN