References
Aventics:R480157647
Rubix:273A4854
Manufacturer :R480157647
EAN:3666750045035

Product details : AVENTICS R480157647
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 265.42 excl. VAT
/ Each
£ 318.50 incl. VAT
- Usually arrives within 14 working days
