FESTO 196058 ROUND CYLINDER DSNU-63-250-PPV-A

Round cylinder, double-acting DSNU

See technical informationSee documents

References

Festo:DSNU-63-250-PPV-A
Rubix:108A4370
Manufacturer :196058
EAN:4052568159061
DSNU-63-250-PPV-A Round cylinder

Technical specifications

Typedsnu round cylinder
Cylinder diameter63 mm
Cylinder stroke250 mm
See all Specifications

Documents

Product details : FESTO 196058 ROUND CYLINDER DSNU-63-250-PPV-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight2505,1 g
Typedsnu round cylinder
Cylinder diameter63 mm
Cylinder stroke250 mm
£ 143.79 excl. VAT
/ Each
£ 172.55 incl. VAT
  • Delivery usually within ( 11 ) days