References
SMC:CDQMB80TF-30
Rubix:133A6727
Manufacturer :CDQMB80TF-30

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CDQMB80TF-30 COMPACT CYLINDER/GUIDE ROD TYPE
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 304.38 excl. VAT
/ Each
£ 365.26 incl. VAT
- Delivery usually within ( 7 ) days