MECALINE 879527 ROUNDLINE CYLINDER 25MM DIA/BORE STROKE 80MM
Pneumatic double-effect cylinder
See technical informationSee documentsReferences
Mecaline:879527
Rubix:216A1356
EAN:3660338330865


Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | roundline cylinder |
Documents
Product details : MECALINE 879527 ROUNDLINE CYLINDER 25MM DIA/BORE STROKE 80MM
Pneumatic double-effect cylinder - ISO 6432
Stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection.
Stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection.
MINI CYLINDER D.25-C=80
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | roundline cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 49.54 excl. VAT
/ Each
£ 59.45 incl. VAT
- Usually arrives within 14 working days