SMC CP96NDB80-500C CYLINDER WITH LOCK


Cylinder

References
smc:CP96NDB80-500C
rubix:393A1503
manufacturer :01967874
brand logo
brand logo
Technical specifications
TypeTie Rod Cylinder
Cylinder diameter80 mm
See all Specifications

Product details : SMC CP96NDB80-500C CYLINDER WITH LOCK


CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800 mm.

Strengths

•Double Acting
End of Stroke Cushioning

Technical specifications


Attributes
TypeTie Rod Cylinder
Cylinder diameter80 mm
Cylinder stroke500 mm
Show UNSPSC/ECL@SS
£ 913.73 excl. VAT
/ Each
£ 1,096.48 incl. VAT
  • Usually arrives within 14 working days