References
Aventics:R402000298
Rubix:274A0333
Manufacturer :R402000298
EAN:3661475973243

Product details : AVENTICS R402000298
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 332.80 excl. VAT
/ Each
£ 399.36 incl. VAT
- Usually arrives within 14 working days
