SMC CDG5EA40TFSR-200 STAINLESS STEEL CYLINDER

Cylinder

See technical informationSee documents

References

SMC:CDG5EA40TFSR-200
Rubix:393A9585
Manufacturer :00811769
brand logo

Technical specifications

Cylinder diameter40 mm
Cylinder stroke200 mm
Typecylinder
See all Specifications

Documents

Product details : SMC CDG5EA40TFSR-200 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages.

Strengths

•CG5 mounting brackets
Type: flange, foot, trunnion bracket 
Applicable to all bore sizes

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke200 mm
Typecylinder
Min. temperature-10 °C
Max. temperature70 °C
£ 185.77 excl. VAT
/ Each
£ 222.92 incl. VAT
  • Usually arrives within 14 working days