References
SMC:MLGPM80TF-100Z-F
Rubix:393A1113
Manufacturer :01898432

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MLGPM80TF-100Z-F COMPACT GUIDE CYLINDER WITH LOCK
The SMC MLGPM80TF-100Z-F is a compact locking guide cylinder for anti-drop and load-holding applications. Its Ø80 mm / 100 mm stroke configuration and spring locking make it a suitable solution for intermediate stops and load securing.
Features
Specifications
Standards and instructions for use
Features
- Double-acting cylinder for compressed air.
- Spring locking (exhaust locking), extension direction.
- Maximum operating pressure: 1.0 MPa; proof pressure: 1.5 MPa.
- Operating temperature: -10 to 60 °C, no freezing.
- No lubrication required.
- G port (TF) on this configuration.
- Integrated magnet and auto switches mountable on two faces.
Specifications
- Bore: 80 mm.
- Stroke: 100 mm.
- Piston speed: 50 to 400 mm/s.
- Max. holding force: 2,513 N for Ø80.
- Stroke tolerance: +1.5 / 0 mm.
Standards and instructions for use
- No specific harmonised standard is indicated in the documents consulted.
- Follow the SMC instructions before commissioning and check the installation of the auto switches.
- Do not expose the locked cylinder to shocks and connect the load when the lock is in the unlocked position.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy |
| Reaming diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 965.74 excl. VAT
/ Each
£ 1,158.89 incl. VAT
- Delivery usually within ( 34 ) days