References
SMC:MLGPM80TF-50Z-B
Rubix:393A1125
Manufacturer :10190484

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : SMC MLGPM80TF-50Z-B COMPACT GUIDE CYLINDER WITH LOCK
The compact SMC MLGP80TF-50Z-B guided cylinder combines integrated guidance with a return-side lock to hold the load when pressure drops or residual air is released. The MLGP series allows stopping at any position and meets the requirements for load holding, fall prevention and precise positioning.
Features
Specifications
Standards and instructions for use
Features
- Spring locking, return direction (B).
- Compact guidance with Ø80 mm bore and 50 mm stroke.
- Double-acting, air as the fluid, no lubrication required.
- Direct mounting of small auto switches possible on two faces.
Specifications
- Maximum operating pressure: 1.0 MPa (10 bar).
- Minimum operating pressure: 0.2 MPa.
- Unlocking pressure: 0.2 MPa or above.
- Ambient and fluid temperature: -10 to 60 °C, no freezing.
Standards and instructions for use
- Observe the SMC precautions and the locking direction indicated by code B.
- Install and use the product in accordance with the MLGP series manual.
- Check that the pressure and temperature conditions remain within the specified range.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | body and lock block in hard anodised alloy aluminium, rod in hard chrome-plated steel, bearing in bearing alloy |
| Reaming diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 878.76 excl. VAT
/ Each
£ 1,054.51 incl. VAT
- Delivery usually within ( 32 ) days