INA SL014914-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL014914-A
Rubix:105A3688
Manufacturer :0001210700000
EAN:4012802368352
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter100 mm
Width30 mm
See all Specifications

Product details : INA SL014914-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x100x100 mm
Logistic Weight780 g
Inner diameter70 mm
Outer diameter100 mm
Width30 mm
Bearing Clearancecn
Sealingopen
Reference speed2330 rpm
Basic static load, radial - C0r185000 N
Basic dynamic load, radial - Cr106000 N
Show UNSPSC/ECL@SS
£ 461.27 excl. VAT
/ Each
£ 553.52 incl. VAT
  • Delivery usually within ( 7 ) days