Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x225x225 mm |
---|---|
Logistic Weight | 7102 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 56 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | SL1830..-A |
Reference speed | 1430 rpm |
Limit speed | 1740 rpm |
Basic static load, radial - C0r | 700000 N |
Basic dynamic load, radial - Cr | 475000 N |
Usually arrives within 14 working days