Cylindrical Roller Bearing
Inner diameter | 26.5 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x47x47 mm |
---|---|
Logistic Weight | 84 g |
Inner diameter | 26.5 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | RNU2 |
Material | Bearing steel |
Reference speed | 17000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 22000 N |
Basic dynamic load, radial - Cr | 28500 N |
Usually arrives within 14 working days