SKF NU2213ECJ/C3 SINGLE ROW CYLINDRICAL ROLLER BEARING, METRIC


Cylindrical Roller Bearing

References
skf:NU 2213 ECJ/C3
rubix:208A0176
ean:7316570852479
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter120 mm
Width31 mm
See all Specifications

Product details : SKF NU2213ECJ/C3 SINGLE ROW CYLINDRICAL ROLLER BEARING, METRIC


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Logistic Weight1442 g
Inner diameter65 mm
Outer diameter120 mm
Width31 mm
Bearing ClearanceC3
SealingOpen
SeriesNU2213EC
Show UNSPSC/ECL@SS
£ 118.13 excl. VAT
/ Each
£ 141.76 incl. VAT
  • Usually arrives within 14 working days