References
Timken:NJ328EMAC3
Rubix:104A4390
EAN:0053893751955

Product details : TIMKEN NJ328EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 432x432x635 mm |
|---|---|
| Logistic Weight | 22500 g |
| Packaged dimensions (D x W x H) | 432x432x635 mm |
| Package weight | 22450 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | c3 |
| Sealing | one rubber seal and one metal shield |
| Reference speed | 2300 rpm |
| Basic static load, radial - C0r | 837000 N |
| Basic dynamic load, radial - Cr | 771000 N |
Show UNSPSC/ECL@SS
£ 1,504.32 excl. VAT
/ Each
£ 1,805.18 incl. VAT
- Usually arrives within 14 working days
