SMC D-H7A2 AUTO SWITCH

D series detector

See technical informationSee documents

References

SMC:D-H7A2
Rubix:119A9787
Manufacturer :D-H7A2
EAN:3618035636292
brand logo

Technical specifications

Typeauto switch
Executiond-h
Min. tension4.5 V
See all Specifications

Documents

Product details : SMC D-H7A2 AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CDG1, MGG, CDA1, CDBA1, CDV3, CDVS, CDLA, CDL1, CNA, MGC, RHC, MLGC, REC, CE2.

Model: H7A2 (3-wire, PNP)
Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistic Weight22 g
Typeauto switch
Executiond-h
Min. tension4.5 V
Min. temperature-10 °C
Max. temperature60 °C
Max. tension28 V
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
  • Delivery usually within ( 4 ) days