SMC D-R732 AUTO SWITCH

Auto-Switch

See technical information

References

SMC:D-R732
Rubix:119A7036
Manufacturer :D-R732
EAN:3618036132311
brand logo

Technical specifications

Typereed auto switch (direct mounting, led indicator)
Executiond-r
Min. tension24 V
See all Specifications

Product details : SMC D-R732 AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/100V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDRB, MDSU.

Model: R732 (DC Volt <24, AC Volt <100, Left)
Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistic Weight13 g
Typereed auto switch (direct mounting, led indicator)
Executiond-r
Min. tension24 V
Max. temperature60 °C
Max. tension100 V
Operating voltage24 V
£ 20.47 excl. VAT
/ Each
£ 24.56 incl. VAT
  • Delivery usually within ( 4 ) days