FESTO 2393550 POSITION SENSOR SRBS-Q12-40-E270-EP-1-S&
SRBS Position sensor
See technical informationSee documentsReferences
Festo:SRBS-Q12-40-E270-EP-1-S-M8
Rubix:183A9498
Manufacturer :2393550
EAN:4052568264932

Technical specifications
| Type | position sensor |
|---|---|
| Execution | round design |
| Min. tension | 10 V |
Documents
Product details : FESTO 2393550 POSITION SENSOR SRBS-Q12-40-E270-EP-1-S&
Position sensor SRBS-Q12-40-E270-EP-1-S-M8 is used to detect the rotation of the shaft for quarter turn actuators, sensing is magnetic and contactless. Design=Round, Based on the standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Special characteristics=Oil resistant
Technical specifications
Attributes
| Type | position sensor |
|---|---|
| Execution | round design |
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 118.35 excl. VAT
/ Each
£ 142.02 incl. VAT
- Delivery usually within ( 2 ) days