SMC D-C76L AUTO SWITCH


Switch Series D-

References
smc:D-C76L
rubix:119A8548
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-C
See all Specifications

Product details : SMC D-C76L AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100VAC/24V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDJ2, CDVJ, CDLJ2, CDM2, CDBM2, CDVM3, 5, CDLM2, CDG1/MGG, CDLG1, RSDG, MGC, MLGC, RHC, REC.

Model: C76 (DC Volt >4 <8, LED)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight54 g
TypeAuto Switch
ExecutionD-C
Show UNSPSC/ECL@SS
£ 23.03 excl. VAT
/ Each
£ 27.64 incl. VAT
  • Delivery usually within ( 4 ) days