References
Festo:DADB-S1-32-S126-175
Rubix:390A5633
Manufacturer :553445
EAN:4052568197063

Technical specifications
| Diameter | 32 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 126 mm |
Documents
Product details : FESTO 553445 BELLOWS KIT
Bellows kit DADB-S1-32-S126-175 For standard cylinders to ISO 6432 Outside diameter=38 mm, Size=32, Stroke range=126 - 175 mm, Piston rod extension=63 mm, Design=Round
Bellows kit DADB-S1-32-S126-175 for standard cylinders according to ISO 6432. Outer diameter=38 mm, Size=32, Stroke range=126 - 175 mm, Piston rod extension=63 mm, Design=round
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Diameter | 32 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 126 mm |
| Maximum length | 175 mm |
Show UNSPSC/ECL@SS
£ 106.90 excl. VAT
/ Each
£ 128.28 incl. VAT
- Delivery usually within ( 16 ) days